Cordset, Straight, M12, 22 AWG, 4A

  • Mfr # 7024-12041-3390500

  • Zoro # G411207439


product price:  $38.99
/ea

Key Features

End 1 Number of Pins
5
Cable Length
5 m
Wire Size
22 AWG
IP Rating
IP65, IP68, IP69K
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7024-12041-3390500
Zoro #
G411207439
UPC #
4048879690140
Country of Origin
Germany

Dimensions

Cable Length
5 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
5
IP Rating
IP65, IP68, IP69K
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 2 Connection Type
Bare Wire
Max. Voltage
125 V AC/DC
Max. Amps
4 A
End 1 Connection Type
M12
Standards
cCSAus, CE Conform, cULus, DIN EN 61076-2-101 (M12), EAC, FDA, UKCA, UL (AWM-Style 22126/11558)
Shielded
No
Minimum Operating Temperature
-40 Degrees F
Number of Wires
5
End 1 Mounting Orientation
Straight
Cable Jacket Material
TPE-S
Cable Jacket Color
Pastel Blue
Maximum Operating Temperature
221 Degrees F
End 1 Gender
Male
Product Type
M12

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Pastel Blue, Cable Jacket Material TPE-S, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.