Cordset, Straight, M12, Gray, 22 AWG, 4A

  • Mfr # 7000-12021-2140060

  • Zoro # G111207715


product price:  $15.15
/ea

Key Features

End 1 Number of Pins
4
Cable Length
0.6 m
Wire Size
22 AWG
IP Rating
IP65, IP66K, IP67
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12021-2140060
Zoro #
G111207715
UPC #
4048879218511
Country of Origin
United States

Dimensions

Cable Length
0.6 m
Wire Size
22 AWG

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP65, IP66K, IP67
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12
Max. Voltage
250 V AC/DC
Standards
cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731)
Max. Amps
4 A
Shielded
No
Maximum Operating Temperature
185 Degrees F
End 1 Mounting Orientation
Straight
Number of Wires
4
Cable Jacket Material
PVC
End 1 Gender
Male
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Color
Gray
Product Type
M12

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.6 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.