Cordset, Straight, M12, Yellow, 14AWG, 12 A

  • Mfr # 7700-P4241-U0P1000

  • Zoro # G411207514


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
5
End 2 Number of Pins
5
Cable Length
10 m
Wire Size
14 AWG
IP Rating
IP65, IP66, IP66K, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-P4241-U0P1000
Zoro #
G411207514
UPC #
4048879855587
Country of Origin
United States

Dimensions

Cable Length
10 m
Wire Size
14 AWG

Details

Item
Cordset
End 1 Number of Pins
5
End 2 Number of Pins
5
IP Rating
IP65, IP66, IP66K, IP67
End 2 Connection Type
M12
End 1 Connection Type
M12
Max. Voltage
63 V DC
Max. Amps
12 A
Standards
CSA, UL
Number of Wires
5
End 2 Mounting Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
End 2 Gender
Female
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Maximum Operating Temperature
194 Degrees F
End 1 Mounting Orientation
Straight
Shielded
No
Product Type
M12

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 14 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.