Cordset, Straight, M8, Yellow, 24AWG, 4A

  • Mfr # 7000-88241-0300030

  • Zoro # G211207288


product price:  $36.55
/ea

Key Features

End 1 Number of Pins
3
End 2 Number of Pins
3
Cable Length
0.3 m
Wire Size
24 AWG
IP Rating
IP65, IP66K, IP67, IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-88241-0300030
Zoro #
G211207288
UPC #
4048879124614
Country of Origin
United States

Dimensions

Cable Length
0.3 m
Wire Size
24 AWG

Details

Item
Cordset
End 1 Number of Pins
3
End 2 Number of Pins
3
IP Rating
IP65, IP66K, IP67, IP68
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
End 1 Connection Type
M8
Standards
cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12), DIN EN 61076-2-114 (M8), UKCA
End 2 Connection Type
M12
Max. Voltage
50 V AC, 60 V DC
Max. Amps
4 A
End 1 Gender
Male
Cable Jacket Material
PUR
Shielded
No
End 1 Mounting Orientation
Straight
Maximum Operating Temperature
185 Degrees F
Cable Jacket Color
Yellow
Minimum Operating Temperature
-13 Degrees F
End 2 Mounting Orientation
Straight
End 2 Gender
Female
Number of Wires
3
Product Type
M8

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M12, Cable Length 0.3 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.