Zoro Homepage

Cordset, TPE Cable Jacket, 10 m L Cable

  • Mfr # 7700-12021-1501000

  • Zoro # G411208542


product price: $83.69
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
4
Cable Length
10 m
Wire Size
18 AWG, 19 AWG
IP Rating
IP65, IP66K, IP67
Standards
cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 20626/10708)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-12021-1501000
Zoro #
G411208542
UPC #
4048879520676
Country of Origin
United States

Dimensions

Cable Length
10 m
Wire Size
18 AWG, 19 AWG

Details

Item
Cordset
End 1 Number of Pins
4
IP Rating
IP65, IP66K, IP67
Standards
cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 20626/10708)
Max. Voltage
250 V AC/DC
End 2 Connection Type
Bare Wire
Features
Plastic Housings with Good Resistance Against Chemicals and Oils
Max. Amps
4 A
End 1 Connection Type
M12
Cable Jacket Material
TPE
Shielded
No
Maximum Operating Temperature
185 Degrees F
Number of Wires
4
Cable Jacket Color
Yellow
Cable Type
Round
Minimum Operating Temperature
-13 Degrees F
End 1 Gender
Male
End 1 Mounting Orientation
Straight

Description

Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 18 AWG/19 AWG, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.