Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUBE67 I/O Cmpct MODULE, 4 analog inputs (RTD), Cube67 AI4 C 4xM12 RTD

  • Mfr # 56661

  • Zoro # G900617992


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Type
for 3-wire sensors or mechanical switches, PNP
Number of Wires
10
Material
PVC
Cable length
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56661
Zoro #
G900617992
UPC #
-
Country of Origin
Germany

Dimensions

Cable length
0.5 m

Details

Type
for 3-wire sensors or mechanical switches, PNP
Number of Wires
10
Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.