Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube67 Valve-Interface, I/O Extension Module, DO24, SMC M27, M27 26 pol., 0, 5m

  • Mfr # 5665607

  • Zoro # G600617995


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
36
Material
PVC
Cable length
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5665607
Zoro #
G600617995
UPC #
-
Country of Origin
Germany

Dimensions

Cable length
0.5 m

Details

Number of Wires
36
Material
PVC

Description

Cube67 Valve-Interface, I/O Extension Module, DO24, SMC M27, M27 26 pol., 0,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.