Zoro Homepage

D/A-CONVERTER 8-BIT - OUTPUT 0 . 10V, IN: 8 Bit - OUT: 0-10 VDC, mou

  • Mfr # 27864

  • Zoro # G900691961


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Standards
UL (AWM-Style 21441/10955), CE conform
Material
PUR/PVC
Dimensions
100.5 mm (H) x 54.5 mm (W) x 25 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27864
Zoro #
G900691961
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Dimensions
100.5 mm (H) x 54.5 mm (W) x 25 mm (D)

Details

Voltage
24 V DC
Standards
UL (AWM-Style 21441/10955), CE conform
Material
PUR/PVC
Color
gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.