Zoro Homepage

Data Insert, 88 mm H

  • Mfr # 4000-68000-0200000

  • Zoro # G015705683


product price: $61.89
/ea

Key Features

Insert Depth
40 mm
Insert Width
51 mm
Insert Height
88 mm
Data Port Configuration
(2) SUB-D9 (Female/Male)
D-Sub Gender
Female (Front), Male (Rear)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-0200000
Zoro #
G015705683
UPC #
-
Country of Origin
Germany

Dimensions

Insert Depth
40 mm
Insert Width
51 mm
Insert Height
88 mm

Details

Item
Data Insert
Data Port Configuration
(2) SUB-D9 (Female/Male)
D-Sub Gender
Female (Front), Male (Rear)

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.