Zoro Homepage

Data Insert, 88 mm H

  • Mfr # 4000-68000-0310000

  • Zoro # G616385093


product price: $41.99
/ea

Key Features

D-Sub Gender
Female (Front), Solder (Rear)
Insert Height
88 mm
Insert Depth
40 mm
Insert Width
51 mm
Data Port Configuration
SUB-D15 Female-to-Solder, SUB-D9 Female-to-Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-0310000
Zoro #
G616385093
UPC #
-
Country of Origin
Germany

Dimensions

Insert Height
88 mm
Insert Depth
40 mm
Insert Width
51 mm

Details

Item
Data Insert
D-Sub Gender
Female (Front), Solder (Rear)
Data Port Configuration
SUB-D15 Female-to-Solder, SUB-D9 Female-to-Solder

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.