Data Insert, 88 mm H
Mfr # 4000-68000-0910000
Zoro # G415705696
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Insert Height
88 mm
USB Data Rate
5,000 Mbits
Data Port Configuration
(1) RJ12 (6-Pole Plastic), (1) RJ45 CAT5e, (2) USB Female-to-Female Form A
Insert Width
51 mm
RJ45 Gender
Female (Front); Female (Rear)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-68000-0910000
Zoro #
G415705696
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Height
88 mm
Insert Width
51 mm
Insert Depth
70.4 mm
Details
Item
Data Insert
USB Data Rate
5,000 Mbits
Data Port Configuration
(1) RJ12 (6-Pole Plastic), (1) RJ45 CAT5e, (2) USB Female-to-Female Form A
RJ45 Gender
Female (Front); Female (Rear)
USB Gender
Female (Front); Female (Rear)
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.