Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Insert, 88 mm H

  • Mfr # 4000-68000-1210000

  • Zoro # G316385102


product price: $56.79
/ea

Key Features

Insert Depth
40 mm
RJ45 Gender
Female (Front); Female (Rear)
Data Port Configuration
(1) RJ45 CAT5e, (1) SUB-D9 (Blind Plug)
Insert Height
88 mm
Insert Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-1210000
Zoro #
G316385102
UPC #
-
Country of Origin
Germany

Dimensions

Insert Depth
40 mm
Insert Height
88 mm
Insert Width
51 mm

Details

Item
Data Insert
RJ45 Gender
Female (Front); Female (Rear)
Data Port Configuration
(1) RJ45 CAT5e, (1) SUB-D9 (Blind Plug)

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.