Data Insert, 88 mm H
Mfr # 4000-68000-1310000
Zoro # G816385107
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Insert Depth
70.4 mm
RJ45 Gender
Female (Front); Female (Rear)
Insert Width
51 mm
Insert Height
88 mm
USB Gender
Female (Front); Female (Rear)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-68000-1310000
Zoro #
G816385107
UPC #
-
Country of Origin
Czechia
Dimensions
Insert Depth
70.4 mm
Insert Width
51 mm
Insert Height
88 mm
Details
RJ45 Gender
Female (Front); Female (Rear)
USB Gender
Female (Front); Female (Rear)
Data Port Configuration
(1) RJ45 CAT5e, (1) USB 3.0 Female-to-Female Form A
Item
Data Insert
USB Data Rate
5,000 Mbits
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.