Zoro Homepage

Data Interface Port, 5 in

  • Mfr # 4000-68523-4110001

  • Zoro # G415705719


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
Standards
China RoHS, UL Listed
Overall Height
5 in
Voltage Rating
32 V DC, 250 V AC
Includes GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68523-4110001
Zoro #
G415705719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
5 1/8 in
Overall Depth
2 7/8 in
For Panel Cutout Width
116 mm
For Panel Cutout Height
88 mm

Details

Wire Connection Type
Screw Terminals
Standards
China RoHS, UL Listed
Item
Data Interface Port
Voltage Rating
32 V DC, 250 V AC
Includes GFCI
Yes
Panel Configuration
Cat5e RJ45
Current Rating
15 A
IP Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Circuit Breaker Reset
3 A Fuse
Panel Terminations
RJ45, Screw Terminals
Application
Data, Power
Front Cover Material
ABS (Lid), PA (Housing)

Description

Data Interface Port, Front Cover Material ABS (Lid), PA (Housing), Circuit Breaker Reset 3 A Fuse, IP Rating IP65, NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X, Overall Height 5 in, Overall Width 5 1/8 in, Panel Configuration Cat5e RJ45, Panel Terminations RJ45, Screw Terminals, Voltage Rating 32 V DC, 250 V AC, For Panel Cutout Height 88 mm, For Panel Cutout Width 116 mm, Application Data, Power, Current Rating 15 A, Includes GFCI Yes, Overall Depth 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.