Zoro Homepage

Data Interface Port, 5 in

  • Mfr # 4000-68523-4120001

  • Zoro # G616150738


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
2 7/8 in
Overall Height
5 in
Front Cover Material
ABS (Lid), PA (Housing)
Application
Data, Power
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68523-4120001
Zoro #
G616150738
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
Overall Height
5 in
Overall Width
5 1/8 in
For Panel Cutout Width
116 mm
For Panel Cutout Height
88 mm

Details

Front Cover Material
ABS (Lid), PA (Housing)
Application
Data, Power
Item
Data Interface Port
IP Rating
IP65
Panel Terminations
(2) RJ45, Screw Terminals
Wire Connection Type
Screw Terminals
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Panel Configuration
Cat5e RJ45
Current Rating
15 A
Circuit Breaker Reset
3 A Fuse
Voltage Rating
32 V DC, 250 V AC
Includes GFCI
Yes
Standards
China RoHS, UL Listed

Description

Data Interface Port, Front Cover Material ABS (Lid), PA (Housing), Circuit Breaker Reset 3 A Fuse, IP Rating IP65, NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4, NEMA 4X, Overall Height 5 in, Overall Width 5 1/8 in, Panel Configuration Cat5e RJ45, Panel Terminations (2) RJ45, Screw Terminals, Voltage Rating 32 V DC, 250 V AC, For Panel Cutout Height 88 mm, For Panel Cutout Width 116 mm, Application Data, Power, Current Rating 15 A, Includes GFCI Yes, Overall Depth 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.