DC Power Supply, 90 to 265V AC, 24 V DC, 240 W, 10 A, DIN Rail

  • Mfr # 9000-41190-0000110

  • Zoro # G115627809


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
90 to 265V AC
Output Voltage - Nominal
24 V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000-41190-0000110
Zoro #
G115627809
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Height
5.12 in
Overall Width
2.91 in
Overall Depth
4.49 in

Details

Item
DC Power Supply
Input Voltage
90 to 265V AC
Output Voltage - Nominal
24 V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Phase
Single
Power Supply Style
Switching
Output Voltage - Maximum
28 V DC
Status Indicator
LED Power OK
Output Voltage - Minimum
24 V DC
Input Frequency - Minimum
0.8 Hz
Special Features
Adjustable Output Voltage, Overload Protection, Overtemperature Protection, Short Circuit Protection
Current - Inrush
25 A
Output Noise - Maximum
20 mV
Wire Connection Type
Push In
Standards
CE, China RoHS 20, cUL us, EAC, EN 61000-3-2, IEC 61010-2-201, UKCA
Series
Mico Pro
Operating Temperature - Maximum
55 Degrees C
Mean Time Between Failures (MTBF)
800,000 hr
IP Rating
IP20
Maximum Efficiency @ 115V AC
91.8 %
Maximum Efficiency @ 230V AC
93.6 %
Hold Up Time - Minimum
44 msec
Start Up Time - Maximum
200 msec
Operating Temperature - Minimum
-25 Degrees C
Input Frequency - Maximuim
60 Hz
Input Frequency - Nominal
50/60 Hz

Description

DC Power Supply, Input Voltage 90 to 265V AC, Mounting DIN Rail, Series Mico Pro, IP Rating IP20, Status Indicator LED Power OK, Standards CE, China RoHS 20, cUL us, EAC, EN 61000-3-2, IEC 61010-2-201, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.