Dc Power Supply

  • Mfr # 9000-17333-0921110
  • Zoro # G222824382
product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Overall Width
55 mm
Input Frequency - Nominal
50/60 Hz
Power Supply Style
Switching
Wire Connection Type
Spring Clamp Terminals
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-17333-0921110
Zoro #
G222824382
UPC #
-
Country of Origin
Malaysia
Input Frequency - Nominal
50/60 Hz
Power Supply Style
Switching
Wire Connection Type
Spring Clamp Terminals
Phase
Three
Input Voltage
342 to 575V AC, 450.5 to 810V DC
Status Indicator
Green LED
Current - Output
5.3 A
Output Power - Rated
240 W
IP Rating
IP20
Operating Temperature - Maximum
70 Degrees C
Housing Material
Aluminum
Output Noise - Maximum
80 mV
Start Up Time - Maximum
3 sec
Standards
CE, CE 2014/30/EU, cULus Listed, EMC IEC/EN 61000-6-2, IEC/EN 61000-6-3 + A1 (2011)/AC, Reach, Reach-SVHC, RoHS 25, SEMI F47, UKCA, UL, cUL, WEEE
Output Voltage - Nominal
48 V DC
Operating Temperature - Minimum
-25 Degrees C
Mounting
DIN Rail
Mean Time Between Failures (MTBF)
2,200,000 hr
Output Voltage - Minimum
45 V DC
Current - Inrush
25 A
Hold Up Time - Minimum
20 msec
Output Voltage - Maximum
56 V DC
Special Features
Overload Protection, Overtemperature Protection, Short Circuit Protection
Series
Emparro20
Item
DC Power Supply

Dimensions

Overall Width
55 mm
Wire Size - Minimum
24 AWG
Overall Height
129 mm
Wire Size - Maximum
8 AWG
Overall Depth
138.2 mm

Description

DC Power Supply, Input Voltage 342 to 575V AC, 450.5 to 810V DC, Mounting DIN Rail, Series Emparro20, IP Rating IP20, Status Indicator Green LED, Standards CE, CE 2014/30/EU, cULus Listed, EMC IEC/EN 61000-6-2, IEC/EN 61000-6-3 + A1 (2011)/AC, Reach, Reach-SVHC, RoHS 25, SEMI F47, UKCA, UL, cUL, WEEE

Ratings & reviews