Zoro Homepage

DEMAGNETIZER WITH ALARM CONTACT

  • Mfr # 7000-89701-7911500

  • Zoro # G800457483


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color
green
Wire Gauge
similar to AWG 26
Material
PUR
Shielding
Copper braid
Transmission Speed
100 Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89701-7911500
Zoro #
G800457483
UPC #
-
Country of Origin
Germany

Details

Color
green
Wire Gauge
similar to AWG 26
Material
PUR
Shielding
Copper braid
Transmission Speed
100 Mbit/s
Shielded
yes
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Jacket Material
PUR
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.