Distribution Box, 15 mm
Mfr # 8000-84410-3330300
Zoro # G315623878
product price: $123.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
4
Features
Plastic Housings, PNP Electrical Design
Cable Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-84410-3330300
Zoro #
G315623878
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
3 m
Overall Width
50 mm
Overall Length
90 mm
Overall Height
15 mm
Wire Size
4x0.34 3x0.75mm²
Thread Size
M12
Details
Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
4
Features
Plastic Housings, PNP Electrical Design
Cable Jacket Color
Gray
Current Rating per Port
4 A
Number of Ports
4
Current Rating
8 A
Resistance Properties
Chemical Resistant, Flame Resistant, Gasoline Resistant, Oil Resistant
Connection Type
Free Cable End
Minimum Operating Temperature
-20 Degrees C
Voltage Rating
24 V DC
Cable Jacket Material
PUR/PVC
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Connector Orientation
Right Angle
Gender
Female
Description
Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR/PVC, Cable Length 3 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating 8 A, Current Rating per Port 4 A, Features Plastic Housings, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 4, Number of Ports 4, Overall Height 15 mm, Overall Length 90 mm, Overall Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.