Distribution Box, 15 mm
Mfr # 8000-88510-3981000
Zoro # G215623893
product price: $302.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
Plastic Housings, PNP Electrical Design
Connection Type
Free Cable End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-88510-3981000
Zoro #
G215623893
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
15 mm
Overall Width
50 mm
Cable Length
10 m
Overall Length
140 mm
Wire Size
16x0.34+3x0.75mm²
Thread Size
M12
Details
Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
Plastic Housings, PNP Electrical Design
Connection Type
Free Cable End
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Current Rating per Port
4 A
Minimum Operating Temperature
-20 Degrees C
Voltage Rating
24 V DC
Cable Jacket Material
PUR/PVC
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Cable Jacket Color
Gray
Number of Ports
8
Connector Orientation
Right Angle
Gender
Female
Description
Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR/PVC, Cable Length 10 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating per Port 4 A, Features Plastic Housings, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 5, Number of Ports 8, Overall Height 15 mm, Overall Length 140 mm, Overall Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.