Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box, 15 mm

  • Mfr # 8000-88511-3980500

  • Zoro # G815623903


product price: $194.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
NPN Electrical Design, Plastic Housings
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88511-3980500
Zoro #
G815623903
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
15 mm
Overall Width
50 mm
Overall Length
140 mm
Cable Length
5 m
Wire Size
16x0.34+3x0.75mm²
Thread Size
M12

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
NPN Electrical Design, Plastic Housings
Minimum Operating Temperature
-20 Degrees C
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Connection Type
Free Cable End
Voltage Rating
24 V DC
Number of Ports
8
Standards
CE, China RoHS 25, cULus Listed, DIN EN 60811-404, IEC 60332-2-2, UKCA, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Cable Jacket Material
PUR/PVC
Cable Jacket Color
Gray
Current Rating per Port
4 A
Gender
Female
Connector Orientation
Right Angle

Description

Distribution Box, Cable Jacket Color Gray, Cable Jacket Material PUR/PVC, Cable Length 5 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating per Port 4 A, Features NPN Electrical Design, Plastic Housings, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 5, Number of Ports 8, Overall Height 15 mm, Overall Length 140 mm, Overall Width 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.