Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box, 17 mm

  • Mfr # 8000-84401-0000000

  • Zoro # G715623898


product price: $111.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
4
Features
NPN Electrical Design, Plastic Housings
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-84401-0000000
Zoro #
G715623898
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Overall Height
17 mm
Overall Width
50.2 mm
Thread Size
M12

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
4
Features
NPN Electrical Design, Plastic Housings
Current Rating
8 A
Connection Type
9-Pole Screw Terminal Module
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Number of Ports
4
Minimum Operating Temperature
-20 Degrees C
Voltage Rating
24 V DC
Current Rating per Port
4 A
Standards
CE, China RoHS 25, cULus Listed, UKCA
Connector Orientation
Front-Facing
For Use With
9-Pole Screw Terminal Cap
Gender
Female

Description

Distribution Box, Connection Type 9-Pole Screw Terminal Module, Connector Orientation Front-Facing, Current Rating 8 A, Current Rating per Port 4 A, Features NPN Electrical Design, Plastic Housings, For Use With 9-Pole Screw Terminal Cap, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 4, Number of Ports 4, Overall Height 17 mm, Overall Length 100 mm, Overall Width 50.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.