Zoro Homepage

Distribution Box, 17 mm

  • Mfr # 8000-84560-0000000

  • Zoro # G615623899


product price: $154.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
Ground on Hex Screw, Plastic Housing, PNP Electrical Design
Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-84560-0000000
Zoro #
G615623899
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
17 mm
Overall Length
100 mm
Overall Width
50 mm

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
5
Features
Ground on Hex Screw, Plastic Housing, PNP Electrical Design
Current Rating per Port
1.5 A
Number of Ports
4
Voltage Rating
24 V DC
Current Rating
1.5 A
Standards
CE, China RoHS 25, cULus Listed, UKCA
Gender
Female
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Minimum Operating Temperature
-20 Degrees C
Connection Type
12-Pole M12 Male Port
Connector Orientation
Front-Facing

Description

Distribution Box, Connection Type 12-Pole M12 Male Port, Connector Orientation Front-Facing, Current Rating 1.5 A, Current Rating per Port 1.5 A, Features Ground on Hex Screw, Plastic Housing, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 5, Number of Ports 4, Overall Height 17 mm, Overall Length 100 mm, Overall Width 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.