Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box, 17 mm

  • Mfr # 8000-88552-0000000

  • Zoro # G815623880


product price: $169.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
125 V AC/DC
Number of Poles
5
Features
Plastic Housing, Without LEDs
Overall Height
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88552-0000000
Zoro #
G815623880
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
17 mm
Overall Width
50.2 mm
Overall Length
150 mm
Thread Size
M12

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
125 V AC/DC
Number of Poles
5
Features
Plastic Housing, Without LEDs
Minimum Operating Temperature
-20 Degrees C
Current Rating
8 A
Voltage Rating
125 V AC/DC
Current Rating per Port
4 A
Includes
Connection Cap without Homerun Cable
Standards
CE, China RoHS 25, cULus Listed, UKCA
Number of Ports
8
Connection Type
21-Pole Screw Terminal Module with Cap
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Connector Orientation
Right Angle
Gender
Female

Description

Distribution Box, Connection Type 21-Pole Screw Terminal Module with Cap, Connector Orientation Right Angle, Current Rating 8 A, Current Rating per Port 4 A, Features Plastic Housing, Without LEDs, Gender Female, IP Rating IP65, IP67, Includes Connection Cap without Homerun Cable, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 5, Number of Ports 8, Overall Height 17 mm, Overall Length 150 mm, Overall Width 50.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.