Distribution Box, 20.5 mm
Mfr # 8000-84060-0000000
Zoro # G315623922
product price: $138.69
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housing, PNP Electrical Design
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-84060-0000000
Zoro #
G315623922
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
30 mm
Thread Size
M8
Overall Length
91.5 mm
Overall Height
20.5 mm
Details
Item
Distribution Box
IP Rating
IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housing, PNP Electrical Design
Gender
Female
Connection Type
12-Pole M12 Male Port
Minimum Operating Temperature
-20 Degrees C
Number of Ports
4
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Current Rating per Port
1.5 A
Voltage Rating
24 V DC
Standards
CE, China RoHS 25, cULus Listed, UKCA
Connector Orientation
Front-Facing
Description
Distribution Box, Connection Type 12-Pole M12 Male Port, Connector Orientation Front-Facing, Current Rating per Port 1.5 A, Features Plastic Housing, PNP Electrical Design, Gender Female, IP Rating IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 3, Number of Ports 4, Overall Height 20.5 mm, Overall Length 91.5 mm, Overall Width 30 mm, Resistance Properties Chemical Resistant, Flame Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.