Zoro Homepage

Distribution Box, 20.5 mm

  • Mfr # 8000-84070-0000000

  • Zoro # G415623921


product price: $108.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housing, PNP Electrical Design
Overall Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-84070-0000000
Zoro #
G415623921
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
30 mm
Overall Height
20.5 mm
Thread Size
M8
Overall Length
91.5 mm

Details

Item
Distribution Box
IP Rating
IP65, IP67
Maximum Voltage
24 V DC
Number of Poles
3
Features
Plastic Housing, PNP Electrical Design
Number of Ports
4
Connection Type
8-Pole M12 Male Port
Minimum Operating Temperature
-20 Degrees C
Gender
Female
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Voltage Rating
24 V DC
Current Rating per Port
2 A
Standards
CE, China RoHS 25, cULus Listed, UKCA
Connector Orientation
Front-Facing

Description

Distribution Box, Connection Type 8-Pole M12 Male Port, Connector Orientation Front-Facing, Current Rating per Port 2 A, Features Plastic Housing, PNP Electrical Design, Gender Female, IP Rating IP65, IP67, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -20 Degrees C, Number of Poles 3, Number of Ports 4, Overall Height 20.5 mm, Overall Length 91.5 mm, Overall Width 30 mm, Resistance Properties Chemical Resistant, Flame Resistant, Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.