Zoro Homepage

Distribution Box, 21 mm

  • Mfr # 8000-58520-0000000

  • Zoro # G315623892


product price: $299.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67, IP68
Maximum Voltage
24 V DC
Number of Poles
5
Features
Nickel-Plated Zinc Die-Cast Housing, PNP Electrical Design, With Status LEDs
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-58520-0000000
Zoro #
G315623892
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Width
55 mm
Thread Size
M12
Overall Height
21 mm
Overall Length
145 mm

Details

Item
Distribution Box
IP Rating
IP65, IP67, IP68
Maximum Voltage
24 V DC
Number of Poles
5
Features
Nickel-Plated Zinc Die-Cast Housing, PNP Electrical Design, With Status LEDs
Gender
Female
Number of Ports
8
Connection Type
19-Pole M23 Male Port
Current Rating per Port
4 A
Standards
CE, China RoHS 25, cULus Listed, UKCA
Voltage Rating
24 V DC
Minimum Operating Temperature
-25 Degrees C
Current Rating
7.5 A
Resistance Properties
Coolant Resistant, Oil Resistant
Connector Orientation
Front-Facing

Description

Distribution Box, Connection Type 19-Pole M23 Male Port, Connector Orientation Front-Facing, Current Rating 7.5 A, Current Rating per Port 4 A, Features Nickel-Plated Zinc Die-Cast Housing, PNP Electrical Design, With Status LEDs, Gender Female, IP Rating IP65, IP67, IP68, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Poles 5, Number of Ports 8, Overall Height 21 mm, Overall Length 145 mm, Overall Width 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.