Distribution Box, 45 mm
Mfr # 8044-78510-4530500
Zoro # G015623901
product price: $688.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65, IP67, IP68, IP69K
Maximum Voltage
24 V DC
Number of Poles
5
Features
Stainless Steel Housing, With Status LEDs
Cable Jacket Material
TPE-V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8044-78510-4530500
Zoro #
G015623901
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
5 m
Overall Length
170 mm
Overall Height
45 mm
Overall Width
60 mm
Wire Size
16x0.5+3x1.0mm²
Thread Size
M12
Details
Item
Distribution Box
IP Rating
IP65, IP67, IP68, IP69K
Maximum Voltage
24 V DC
Number of Poles
5
Features
Stainless Steel Housing, With Status LEDs
Cable Jacket Material
TPE-V
Voltage Rating
24 V DC
Connection Type
Free Cable End
Minimum Operating Temperature
-30 Degrees C
Standards
CE, DIN EN 60811-404, IEC 60332-2-2, UL 1581 Section 1090, UL 1581 Section 1100 FT2
Resistance Properties
Chemical Resistant, Flame Resistant, Oil Resistant
Cable Jacket Color
Gray
Current Rating per Port
4 A
Gender
Female
Connector Orientation
Right Angle
Number of Ports
8
Description
Distribution Box, Cable Jacket Color Gray, Cable Jacket Material TPE-V, Cable Length 5 m, Connection Type Free Cable End, Connector Orientation Right Angle, Current Rating per Port 4 A, Features Stainless Steel Housing, With Status LEDs, Gender Female, IP Rating IP65, IP67, IP68, IP69K, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -30 Degrees C, Number of Poles 5, Number of Ports 8, Overall Height 45 mm, Overall Length 170 mm, Overall Width 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.