Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Box Cap, M12 Connection

  • Mfr # 8000-88459-3621000

  • Zoro # G915705653


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Bend Radius - Dynamic
10 x d
Number of Poles - Free End
8
Housing Width
48 mm
Cable Diameter
8.1 mm
Housing Height
33.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88459-3621000
Zoro #
G915705653
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Bend Radius - Dynamic
10 x d
Housing Width
48 mm
Cable Diameter
8.1 mm
Housing Height
33.5 mm
Housing Length
68 mm
Conductor Cross Section Size - Max
0.75 sq mm
Cable Length
10 m
Cable Bend Radius - Fixed
5 x d
Wire Size (AWG)
8x0.34 + 3x0.75 mm²

Details

Number of Poles - Free End
8
Maximum Current
8 A
Housing Material
Plastic
Compatible Distribution Box Type
8-Way 4-Pole Distribution Box
Conductor Material
Copper
Cable Jacket Outer Material
PUR
Number of Poles - Connector End
4
Cable Jacket Inner Material
PVC
Cable Function
Hybrid, Power, Signal
Item
Distribution Box Cap
Connection Type
M12
Maximum Operating Temperature
176 Degrees F
Product Type
Cap
Coding
A
Cable Jacket Color
Gray
Minimum Operating Temperature
-4 Degrees F
Connection Gender
Female

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.