Zoro Homepage

Electronic Circuit Protector, 130 mm

  • Mfr # 9000-41014-0200000

  • Zoro # G716287099


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Current Adjustment
2 A
Voltage Out Rating
24V DC
Number of Bridging Connections
4
Number of Spring Clamp Terminal Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41014-0200000
Zoro #
G716287099
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Input Wire Cross Section Size
4 sq mm
Overall Height
130 mm
Maximum Control Wire Cross Section Size
2.5 sq mm
Overall Depth
114 mm
Overall Width
24 mm

Details

Maximum Operating Temperature
131 Degrees F
Current Adjustment
2 A
Voltage Out Rating
24V DC
Number of Bridging Connections
4
Item
Electronic Circuit Protector
Number of Spring Clamp Terminal Connections
2
IP Rating
IP20
Number of Channels
4
Mounting Style
DIN Rail Mount
Voltage In Rating
24V DC
Minimum Operating Temperature
-13 Degrees F
Number of Connections
6

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.