Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 130 mm

  • Mfr # 9000-41091-1102000

  • Zoro # G815705678


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Voltage In Rating
30V DC
Amps
20A
Maximum Input Wire Cross Section Size
4 sq mm
Number of Connections
10
Maximum Control Wire Cross Section Size
2.5 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41091-1102000
Zoro #
G815705678
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Input Wire Cross Section Size
4 sq mm
Maximum Control Wire Cross Section Size
2.5 sq mm
Height
130 mm
Width
12 mm
Depth
114 mm

Details

Voltage In Rating
30V DC
Amps
20A
Number of Connections
10
DC Voltage Rating
30V DC
Number of Spring Clamp Terminal Connections
6
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Number of Bridging Connections
4
Number of Channels
1
Item
Circuit Breaker
Current Adjustment
11 A, 12 A, 13 A, 14 A, 15 A, 16 A, 17 A, 18 A, 19 A, 20 A
IP Rating
IP20

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.