Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41034-0100400

  • Zoro # G416287061


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Current Adjustment
1 A, 2 A, 3 A, 4 A
Maximum Operating Temperature
131 Degrees F
Number of Channels
4
Maximum Output Wire Cross Section Size
4 sq mm
Voltage Out Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41034-0100400
Zoro #
G416287061
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Output Wire Cross Section Size
4 sq mm
Overall Depth
80 mm
Maximum Input Wire Cross Section Size
16 sq mm
Overall Width
70 mm
Overall Height
90 mm

Details

Item
Electronic Circuit Protector
Current Adjustment
1 A, 2 A, 3 A, 4 A
Maximum Operating Temperature
131 Degrees F
Number of Channels
4
Voltage Out Rating
24V DC
Number of Connections
11
Number of Spring Clamp Terminal Connections
7
Voltage In Rating
24V DC
Number of Bridging Connections
4
Switching Voltage
30 V AC/DC
Mounting Style
DIN Rail Mount
Minimum Operating Temperature
32 Degrees F
Switching Current
100 mA

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.