Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41034-0100600

  • Zoro # G516287060


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Switching Current
100 mA
Minimum Operating Temperature
32 Degrees F
Number of Channels
4
Current Adjustment
1 A, 2 A, 4 A, 6 A
Voltage Out Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41034-0100600
Zoro #
G516287060
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Depth
80 mm
Maximum Output Wire Cross Section Size
4 sq mm
Overall Height
90 mm
Overall Width
70 mm
Maximum Input Wire Cross Section Size
16 sq mm

Details

Switching Current
100 mA
Item
Electronic Circuit Protector
Minimum Operating Temperature
32 Degrees F
Number of Channels
4
Current Adjustment
1 A, 2 A, 4 A, 6 A
Voltage Out Rating
24V DC
Voltage In Rating
24V DC
Number of Connections
11
Switching Voltage
30 V AC/DC
Number of Spring Clamp Terminal Connections
7
Maximum Operating Temperature
131 Degrees F
Mounting Style
DIN Rail Mount
Number of Bridging Connections
4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.