Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41034-0101000

  • Zoro # G415705689


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Amps
10A
Voltage Out Rating
24V DC
Height
90 mm
Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41034-0101000
Zoro #
G415705689
UPC #
-
Country of Origin
Czechia

Dimensions

Height
90 mm
Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm
Depth
80 mm
Width
70 mm

Details

Amps
10A
Voltage Out Rating
24V DC
Number of Spring Clamp Terminal Connections
7
Item
Circuit Breaker
Number of Channels
4
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Number of Connections
11
Number of Bridging Connections
4
Voltage In Rating
24V DC
Current Adjustment
10 A, 2 A, 2 x 1 A, 2 x 4 A, 3 A, 4 A, 6 A, 8 A

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.