Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41034-0401000

  • Zoro # G916286816


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Number of Bridging Connections
4
Minimum Operating Temperature
32 Degrees F
Switching Current
100 mA
Maximum Input Wire Cross Section Size
16 sq mm
Voltage Out Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41034-0401000
Zoro #
G916286816
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm
Overall Height
90 mm
Overall Width
70 mm
Overall Depth
80 mm

Details

Number of Bridging Connections
4
Minimum Operating Temperature
32 Degrees F
Switching Current
100 mA
Voltage Out Rating
24V DC
Number of Spring Clamp Terminal Connections
7
Switching Voltage
30 V AC/DC
Current Adjustment
10 A, 4 A, 6 A, 8 A
Number of Connections
11
Maximum Operating Temperature
131 Degrees F
Item
Electronic Circuit Protector
Number of Channels
4
Mounting Style
DIN Rail Mount
Voltage In Rating
24V DC

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.