Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41042-0100600

  • Zoro # G516286827


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Number of Spring Clamp Terminal Connections
5
Number of Channels
2
Overall Depth
80 mm
Current Adjustment
1 A, 2 A, 4 A, 6 A
Number of Bridging Connections
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41042-0100600
Zoro #
G516286827
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Depth
80 mm
Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm
Overall Width
36 mm
Overall Height
90 mm

Details

Number of Spring Clamp Terminal Connections
5
Number of Channels
2
Current Adjustment
1 A, 2 A, 4 A, 6 A
Number of Bridging Connections
3
Switching Current
100 mA
Number of Connections
8
Item
Electronic Circuit Protector
Switching Voltage
30 V AC/DC
Minimum Operating Temperature
32 Degrees F
Mounting Style
DIN Rail Mount
Voltage In Rating
30V DC
Maximum Operating Temperature
131 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.