Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41042-0401000

  • Zoro # G315705673


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Maximum Input Wire Cross Section Size
16 sq mm
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
30V DC
Number of Channels
2
Height
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41042-0401000
Zoro #
G315705673
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Input Wire Cross Section Size
16 sq mm
Height
90 mm
Width
36 mm
Maximum Output Wire Cross Section Size
4 sq mm
Depth
80 mm

Details

Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
30V DC
Number of Channels
2
Number of Bridging Connections
3
Item
Circuit Breaker
Amps
10A
Number of Connections
8
Voltage In Rating
30V DC
Number of Spring Clamp Terminal Connections
5
Current Adjustment
10 A, 4 A, 6 A, 8 A

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.