Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41068-0100304

  • Zoro # G215705711


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Number of Spring Clamp Terminal Connections
5
Maximum Output Wire Cross Section Size
4 sq mm
Depth
80 mm
Number of Bridging Connections
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41068-0100304
Zoro #
G215705711
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Output Wire Cross Section Size
4 sq mm
Depth
80 mm
Height
90 mm
Width
70 mm
Maximum Input Wire Cross Section Size
16 sq mm

Details

Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Number of Spring Clamp Terminal Connections
5
Number of Bridging Connections
2
Number of Channels
8
Item
Circuit Breaker
Number of Connections
7
Voltage In Rating
30V DC
Current Adjustment
2 x 1 A, 3 x 2 A, 3 x 4 A

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.