Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41068-0200600

  • Zoro # G215705704


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Number of Connections
7
Number of Bridging Connections
2
Number of Channels
8
Voltage In Rating
30V DC
Maximum Input Wire Cross Section Size
16 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41068-0200600
Zoro #
G215705704
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Input Wire Cross Section Size
16 sq mm
Maximum Output Wire Cross Section Size
4 sq mm
Height
90 mm
Depth
80 mm
Width
70 mm

Details

Number of Connections
7
Number of Bridging Connections
2
Number of Channels
8
Voltage In Rating
30V DC
Item
Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Number of Spring Clamp Terminal Connections
5
DC Voltage Rating
30V DC
Current Adjustment
3 x 6 A, 5 x 2 A

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.