Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41068-0400000

  • Zoro # G516286803


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Wire Cross Section Size
4 sq mm
Mounting Style
DIN Rail Mount
Number of Spring Clamp Terminal Connections
5
Overall Depth
80 mm
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41068-0400000
Zoro #
G516286803
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Output Wire Cross Section Size
4 sq mm
Overall Depth
80 mm
Overall Width
70 mm
Maximum Input Wire Cross Section Size
16 sq mm
Overall Height
90 mm

Details

Mounting Style
DIN Rail Mount
Number of Spring Clamp Terminal Connections
5
Item
Electronic Circuit Protector
Minimum Operating Temperature
32 Degrees F
Switching Current
20 mA
Voltage In Rating
30V DC
Current Adjustment
4 A
Number of Channels
8
Number of Connections
7
Maximum Operating Temperature
131 Degrees F
Number of Bridging Connections
2

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.