Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41068-0600000

  • Zoro # G016286792


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
131 Degrees F
Maximum Input Wire Cross Section Size
16 sq mm
Mounting Style
DIN Rail Mount
Overall Height
90 mm
Voltage In Rating
30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41068-0600000
Zoro #
G016286792
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Input Wire Cross Section Size
16 sq mm
Overall Height
90 mm
Overall Width
70 mm
Maximum Output Wire Cross Section Size
4 sq mm
Overall Depth
80 mm

Details

Maximum Operating Temperature
131 Degrees F
Item
Electronic Circuit Protector
Mounting Style
DIN Rail Mount
Voltage In Rating
30V DC
Minimum Operating Temperature
32 Degrees F
Number of Connections
7
Number of Spring Clamp Terminal Connections
5
Number of Channels
8
Number of Bridging Connections
2
Current Adjustment
6 A
Switching Current
20 mA

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.