Zoro Homepage

Electronic Circuit Protector, 90 mm

  • Mfr # 9000-41084-0401000

  • Zoro # G716286870


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Wire Cross Section Size
4 sq mm
Number of Connections
10
Maximum Input Wire Cross Section Size
16 sq mm
Voltage In Rating
30V DC
Number of Spring Clamp Terminal Connections
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41084-0401000
Zoro #
G716286870
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Output Wire Cross Section Size
4 sq mm
Maximum Input Wire Cross Section Size
16 sq mm
Overall Depth
80 mm
Overall Width
70 mm
Overall Height
90 mm

Details

Number of Connections
10
Voltage In Rating
30V DC
Number of Spring Clamp Terminal Connections
7
Switching Current
20 mA
Number of Channels
4
Item
Electronic Circuit Protector
Number of Bridging Connections
3
Minimum Operating Temperature
32 Degrees F
Mounting Style
DIN Rail Mount
Current Adjustment
10 A, 4 A, 6 A, 8 A
Maximum Operating Temperature
131 Degrees F

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.