Ethernet switch
Mfr # 58172
Zoro # G722823465
product price: $230.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58172
Zoro #
G722823465
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Ethernet switch, Features Auto-Crossover, Auto-Negotiation, Port Type RJ45, IP Rating IP40, Mounting Location DIN Rail, Network Interface 100 mbps, Ethernet, Number of Ports 6, Switch Management Unmanaged, Maximum Input Voltage 30V DC, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Depth 78 3/4 mm, Overall Height 90 5/8 mm, Overall Width 45 1/4 mm, Standards CE, cULus Listed, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.