Zoro Homepage

Ethernet switch

  • Mfr # 58811

  • Zoro # G322823995


product price: $194.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58811
Zoro #
G322823995
UPC #
-
Country of Origin
Germany

Description

Ethernet switch, Features Auto-Crossover, Auto-Negotiation, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 100 mbps, Ethernet, Number of Ports 6, Switch Management Unmanaged, Maximum Input Voltage 31.5V DC, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -25 Degrees C, Overall Depth 85 1/8 mm, Overall Height 140 mm, Overall Width 30 mm, Standards CE, cULus Listed, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.