Zoro Homepage

Ethernet switch

  • Mfr # 58855

  • Zoro # G522824044


product price: $2,112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58855
Zoro #
G522824044
UPC #
-
Country of Origin
Germany

Description

Ethernet switch, Features Auto-Crossover, Auto-Negotiation, Port Type M12, IP Rating IP67, Mounting Location Surface, Network Interface 1000 mbps, Ethernet, Number of Ports 10, Switch Management PROFINET Managed, Maximum Input Voltage 30V DC, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -25 Degrees C, Overall Depth 225 mm, Overall Height 37 mm, Overall Width 63 mm, Standards CE, cULus Listed, UKCA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.