Zoro Homepage

Ethernet switch

  • Mfr # 58901

  • Zoro # G822823204


product price: $286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58901
Zoro #
G822823204
UPC #
-
Country of Origin
Germany

Description

Ethernet switch, Features Auto-Crossover, Auto-Negotiation, Port Type RJ45, IP Rating IP20, Mounting Location Wall, Network Interface 100 mbps, Ethernet, Number of Ports 5, Switch Management Unmanaged, Maximum Input Voltage 8/28V AC, 9/36V DC, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Depth 28 mm, Overall Height 105 mm, Overall Width 69 mm, Standards CE, cULus Listed, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.