Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT12, 4XM12, 5-POLE, BASIC HOUSING, Without homerun-cable

  • Mfr # 7700-A4021-U1C1000

  • Zoro # G800458886


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Mounting Style
inserted, tightened
Jacket Color
yellow
Temp. Range
-25 to +80 °C
Shielded
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-A4021-U1C1000
Zoro #
G800458886
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Mounting Style
inserted, tightened
Jacket Color
yellow
Temp. Range
-25 to +80 °C
Shielded
no
Standards
UL (AWM-Style 21002/1841), CSA
Wire Gauge
similar to AWG 16
Jacket Material
TPE
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.