EXACT12, 4XM12, 5-POLE, MOULDED CABLE, 10.0m PUR/PVC 8x0, 34+3X0.75, UL

  • Mfr # 7700-A4031-UMC0150

  • Zoro # G700457569


product price:  $81.89
/ea
Free Shipping & Returns

Key Features

Jacket Material
PUR
Jacket Color
black
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-A4031-UMC0150
Zoro #
G700457569
UPC #
-
Country of Origin
Germany

Details

Jacket Material
PUR
Jacket Color
black
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.