EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA

  • Mfr # 7700-A5031-U1D0150

  • Zoro # G000457535


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Jacket Material
TPE
Material
PUR
Wire Gauge
similar to AWG 16
Temp. Range
-25 to +80 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-A5031-U1D0150
Zoro #
G000457535
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Jacket Material
TPE
Material
PUR
Wire Gauge
similar to AWG 16
Temp. Range
-25 to +80 °C
Mounting Style
inserted, tightened
Shielded
no
Standards
UL (AWM-Style 21002/1841), CSA
Jacket Color
yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.