Zoro Homepage

Frame with Cover, 5 in

  • Mfr # 4000-68514-0000001

  • Zoro # G815705654


product price: $56.15
/ea

Key Features

Height
5 in
Housing Type
1-Way Mounting Frame
Lid Color
Gray
Compatible Inserts
Modlink MSDD Panel Interface Inserts
Lid Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68514-0000001
Zoro #
G815705654
UPC #
-
Country of Origin
Germany

Dimensions

Height
5 in
Overall Height
5 in
Overall Depth
1 11/16 in

Details

Item
Frame with Cover
Housing Type
1-Way Mounting Frame
Lid Color
Gray
Compatible Inserts
Modlink MSDD Panel Interface Inserts
Lid Material
PBT
Product Type
Plug Housing
Minimum Operating Temperature
-30 Degrees C
Housing Material
PA
IP Rating
IP65
Maximum Operating Temperature
70 Degrees C

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.